Zoro Homepage

Wing Nut, M8, Stainless Steel, Matte, 24 mm Ht, 47 mm Max Wing Span

  • Mfr # EWN-SST

  • Zoro # G2238517


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Thread Size
M8
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Overall Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-SST
Zoro #
G2238517
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8
Overall Height
24 mm
Base Diameter
13.5 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Maximum Wing Span
47 mm
Standards
AISI 303
System of Measurement
Metric

Description

Stainless steel boss, threaded hole, with cap, EWN.48 SST-M8-C3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.