Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Without boss, with plain hole and flat face, LBR.54/130 N-22

  • Mfr # LBR-N

  • Zoro # G2284120


product price: $32.85
/ea

Key Features

Length
12
Width
18
Height
23
Color
Grey
Material
Papercord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBR-N
Zoro #
G2284120
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
18
Height
23

Details

Color
Grey
Material
Papercord

Description

Without boss, with plain hole and flat face, LBR.54/130 N-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.