Shop ELESA
See all product information
Create Account
Zinc-plated steel threaded stud, ERX.95 p-3/8-16x1⅜-C1
- Mfr # ERX-p (inch sizes)
- Zoro # G2212048
product price:
$
9.19
/ea
Key Features
Length
3.740 in
Thread Size
3/8"-16
Material
Polyamide
Height
2.539 in
Type
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERX-p (inch sizes)
- Zoro #
- G2212048
- UPC #
- -
- Country of Origin
- Italy
- Material
- Polyamide
- Type
- Rotating
- Mounting Type
- Screw
Dimensions
- Length
- 3.740 in
- Thread Size
- 3/8"-16
- Height
- 2.539 in
Description
Zinc-plated steel threaded stud
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.