Zoro Homepage

0.5 in. Cirlce Compost Sticker Sheets, Sugarcane, 25PK

  • Mfr # LC1376

  • Zoro # G216181781


product price: $15.09
/pk 25, $0.60/ea

Key Features

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
Natural
Material
Sugarcane Paper
Overall Length
0.5 in
Overall Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1376
Zoro #
G216181781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5 in
Overall Width
0.5 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
Natural
Material
Sugarcane Paper
Item
Adhesive Stickers
Finish
Matte
Pre-Printed
Green Compostability symbol
Features
Compostable
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Container Stickers - 0.5 in. Diameter 200 Labels. Ensure proper disposal and avoid compost contamination with our compostable, eco-friendly container stickers. Made as an alternative to petroleum-based plastics, these stickers are perfect for indicating that your packaging is fully compostable. Ideal for use on compostable food service trays, clamshells, cups, pouches, and more, they help guide correct disposal in composting environments. The recyclable and compostable adhesive is applied to unbleached, tree-free sugarcane paper, and each sticker is pre-printed with 100% Compostable - Elevate Packaging for clear identification. Certified to ASTM D6400 and EN13432 standards, these stickers meet FDA criteria for direct food contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.