
1 in. Compostable Round Closure Tabs, 2000PK
Mfr # LC1012
Zoro # G016181769
product price: $36.59
/pk 2000, $0.02/eaKey Features
Overall Width
1 in
Color
White
Overall Length
1 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC1012
Zoro #
G016181769
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
1 in
Details
Color
White
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Item
Adhesive Stickers
Finish
Semi-Gloss
Features
Compostable
Label Shape
Circle
Pre-Printed
White text to indicate compostability
Standards
Meets ASTM D6400 Standards for Compostability
Description
1 in. Circle Tab Closures. TRANSPARENT BIOPLASTIC with text in.COMPOSTABLE - ELEVATE PACKAGING in.. 2000 labels/roll. 1 in. Core. PURE Labels are Certified Compostable EN12432. This item is water-resistant, not waterproof.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.