Zoro Homepage

1 in. Compostable Round Labels, Blank Layflat Sheets, Clear, 25PK

  • Mfr # LC1022

  • Zoro # G016181646


product price: $21.39
/pk 25, $0.86/ea

Key Features

Material
Sugarcane Paper
Width
8.5 in
Color
Clear
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1022
Zoro #
G016181646
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Item
Blank Labels
Material
Sugarcane Paper
Color
Clear
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Matte
Features
Compostable
Printer Compatibility
Inkjet and Laser Compatible
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 1 in. diameter compostable labels are perfect for brands looking to add sustainable finishing touches to their packaging. Crafted from tree-free, unbleached sugarcane paper with a compostable and recyclable adhesive, these labels offer a natural tone and visible fiber texture that complements eco-conscious branding.Each sheet includes 63 labels, making them ideal for seal closures, stickers, small-batch product labels, and more. These labels are inkjet and laser compatible, and meet FDA requirements for direct food contact, making them great for food, wellness, and retail products.Part of the PURE Labels collection, these labels meet ASTM D6400 and EN13432 standards for compostability in industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Tree-free paper with natural fiber texture
  • Inkjet and laser compatible
  • Clean edge for premium presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.