Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Compostable Round Labels, Blank Layflat Sheets, Clear, 25PK

  • Mfr # LC1089

  • Zoro # G516181641


product price: $26.75
/pk 25, $1.07/ea

Key Features

Material
Wood-Based Bioplastic
Width
8.5 in
Color
Clear
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Standards
Meets ASTM D6400 Standards for Compostability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1089
Zoro #
G516181641
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Material
Wood-Based Bioplastic
Color
Clear
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Item
Blank Labels
Standards
Meets ASTM D6400 Standards for Compostability
Finish
Semi-Gloss
Features
Compostable
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)

Description

These 1 in. diameter clear compostable labels are designed to offer a subtle, no-label look while staying true to your brands sustainability goals. Made from FSC-certified wood-based bioplastic, these labels are water resistant and paired with a compostable and recyclable adhesive for clean, durable performance.Each sheet includes 63 labels, ideal for seal closures, minimalist product branding, and stickers. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for compostability in industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Transparent "no-label look" for premium packaging
  • Laser compatible
  • Water-resistant for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.