Zoro Homepage

1 in. Compostable Round Labels, Blank Layflat Sheets, White, 25PK

  • Mfr # LC0013

  • Zoro # G216181637


product price: $21.39
/pk 25, $0.86/ea

Key Features

Standards
Meets ASTM D6400 Standards for Compostability
Width
8.5 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Paper
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0013
Zoro #
G216181637
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Standards
Meets ASTM D6400 Standards for Compostability
Item
Blank Labels
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Paper
Color
White
Finish
Smooth Matte
Features
Compostable
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)

Description

These 1 in. diameter white compostable labels deliver a clean, professional finish for eco-minded brands. Made from FSC-certified white paper and finished with a compostable and recyclable adhesive, these labels offer sharp print quality for seal closures, stickers, and more.Each sheet includes 63 labels, perfect for product branding and packaging details. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them a trusted choice for food and wellness applications.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for industrial composting.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Bright white surface for a professional look
  • Laser compatible
  • Great for labeling jars, boxes, or flat pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.