Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 x 13 in. White Compostable Mailers, 100PK

  • Mfr # HC0243

  • Zoro # G816181785


product price: $48.19
/pk 100, $0.48/ea

Key Features

Color
White
Material
BioPoly Blend
Length
13 in
Width
10 in
Closure Type
1.5" Self-Seal Adhesive Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC0243
Zoro #
G816181785
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Width
10 in

Details

Item
Shipping Mailer
Color
White
Material
BioPoly Blend
Closure Type
1.5" Self-Seal Adhesive Strip
Features
Compostable
Seal Type
Self Seal
For Use With
Perfect for packaging dry foods, health products, subscriptions and refills, as well as non-food items
Standards
Meets ASTM D6400 Standards for Compostability

Description

The 1oz compostable kraft stand-up pouch is designed to provide product protection and barrier performance as part of a sustainable packaging solution. Featuring a reclosable zipper and EZ-tear notch for easy opening, it provides convenience while supporting a zero-waste future. Made from materials that comply with ASTM D6400 and EN13432 standards, this pouch meets FDA requirements for direct food contact. These compostable pouches help eliminate plastic waste while delivering the high performance your products need. Whether for coffee, cannabis, specialty foods, or e-commerce, our pouches protect your products while aligning with your sustainability goals.


  • Pre Printed Compostability Symbol
  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Lightweight, water-resistant shipping solution
  • Opaque for privacy
  • Great for apparel, books, and soft goods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.