Zoro Homepage

1.1 in. Compostable Stickers, 1000PK

  • Mfr # LC1013

  • Zoro # G816181808


product price: $36.59
/pk 1000, $0.04/ea

Key Features

Overall Length
1.1 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Overall Width
1.1 in
Color
White
Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1013
Zoro #
G816181808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.1 in
Overall Width
1.1 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Item
Adhesive Stickers
Color
White
Finish
Semi-Gloss
Features
Compostable
Label Shape
Circle
Pre-Printed
Green with white text and compostability symbol
Standards
Meets ASTM D6400 Standards for Compostability

Description

Clearly mark compostable packaging with our 1.1 in. Compostable Stickers, designed to prevent contamination and ensure proper disposal. Made from FSC-certified wood-based bioplastic with a recyclable and compostable adhesive, these eco-friendly labels are a sustainable alternative to petroleum-based stickers. Pre-printed with Compostable - Elevate Packaging, they are ideal for food service trays, clamshells, cups, pouches, and more. Certified compostable to ASTM D6400, CMA, and EN13432 standards, these stickers are FDA-compliant for direct food contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.