Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 x 15.5 in. White Compostable Mailers, 100PK

  • Mfr # HC0244

  • Zoro # G316181797


product price: $66.45
/pk 100, $0.66/ea

Key Features

Closure Type
1.5" Self-Seal Adhesive Strip
Length
15.5 in
Width
12 in
Color
White
Material
BioPoly Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC0244
Zoro #
G316181797
UPC #
-
Country of Origin
United States

Dimensions

Length
15.5 in
Width
12 in

Details

Closure Type
1.5" Self-Seal Adhesive Strip
Color
White
Item
Shipping Mailer
Material
BioPoly Blend
For Use With
Perfect for packaging dry foods, health products, subscriptions and refills, as well as non-food items
Features
Compostable
Seal Type
Self Seal
Standards
Meets ASTM D6400 Standards for Compostability

Description

The 1oz compostable kraft stand-up pouch is designed to provide product protection and barrier performance as part of a sustainable packaging solution. Featuring a reclosable zipper and EZ-tear notch for easy opening, it provides convenience while supporting a zero-waste future. Made from materials that comply with ASTM D6400 and EN13432 standards, this pouch meets FDA requirements for direct food contact. These compostable pouches help eliminate plastic waste while delivering the high performance your products need. Whether for coffee, cannabis, specialty foods, or e-commerce, our pouches protect your products while aligning with your sustainability goals.


  • Pre Printed Compostability Symbol
  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Lightweight, water-resistant shipping solution
  • Opaque for privacy
  • Great for apparel, books, and soft goods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.