Zoro Homepage

12 x 18 in. Compostable Poly Bags, 500PK

  • Mfr # PC0050

  • Zoro # G316181650


product price: $82.59
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Bag Material
BioPoly
Length
24 in
Bag Features
Compostable
Color
Natural
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC0050
Zoro #
G316181650
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24 in
Width
18 in

Details

Bag Material
BioPoly
Bag Features
Compostable
Color
Natural
Bag Closure Type
Open Ended
Item
Poly Bags
Storage Container Style
Flat
Seal Type
Heat Sealable
Pre-Printed
Compostability Symbol
For Use With
Great for apparel, produce, and lightweight retail
Standards
Meets ASTM D6400 Standards for Compostability

Description

12 in. x 18 in. Compostable Poly Bags Pre-PrintedChoose a versatile, eco-friendly alternative to plastic with our 12 in. x 18 in. Compostable Poly Bags, perfect for businesses aiming to reduce waste. These bags are ideal for a variety of uses, including as garment bags in fashion, produce bags for food, product sleeves for retail, and much more. Made from plant-based corn starch, these bags offer a sustainable solution across industries. Each bag is pre-printed with a suffocation warning in English, French, and Spanish, along with the compost symbol, promoting responsible disposal. With a 1 mil thickness, these bags are tear-resistant and puncture-proof, providing excellent protection for your products. FDA-compliant and food-safe, these bags are heat-sealable, water-resistant, and made without plasticizers. Made from non-GMO materials, they are certified to ASTM D6400 standards for compostability


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Frosted clarity allows easy product viewing
  • Pre-printed with suffocation warning
  • Great for apparel, produce, and lightweight retail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.