Zoro Homepage

14 x 14 in. Compostable Cellophane Sheets, 250PK

  • Mfr # E00012

  • Zoro # G616181800


product price: $41.15
/pk 250, $0.16/ea

Key Features

Color
Clear
Pre-Printed
Compostability Symbol
Features
Compostable
For Use With
Ideal for food wrap, floral wrap, and gift packaging
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00012
Zoro #
G616181800
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
14 in

Details

Color
Clear
Pre-Printed
Compostability Symbol
Features
Compostable
For Use With
Ideal for food wrap, floral wrap, and gift packaging
Material
Cellophane
Item
Cellophane Sheets
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Cellophane Sheets - 14 in. x 14 in. 250-PackElevate your packaging with 14 in. x 14 in. Compostable Cellophane Sheets, the eco-friendly alternative for wrapping deli sandwiches, baked goods, gifts, and small floral arrangements. Made from sustainable wood cellulose >90%, these sheets are both industrial and home compostable, providing a planet-friendly solution without compromising on performance.Each pack includes 250 single-cut sheets, with a 1.2 mil thickness that offers excellent moisture and oil resistance. Sheets are heat sealable and FDA-compliant for direct food contact, and feature a pre-printed compost symbol for easy identification.Certified to an extensive list of global composting and biodegradation standards-including ASTM D6400, EN13432, EN14995, ISO 17088, AS4736, and AS5810-these sheets are also suitable for anaerobic digestion and have been screened for biodegradation in seawater.Please compost where accepted. Safe for home composting-results may vary depending on composting conditions.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Ideal for food wrap, floral wrap, and gift packaging
  • Moisture- and oil-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.