Zoro Homepage

140 x 40mm, 2 mil Compostable Shrink Bands, 250PK

  • Mfr # E00006

  • Zoro # G916181791


product price: $24.39
/pk 250, $0.10/ea

Key Features

For Use With
Overall Length
40 mm
Overall Width
140 mm
Perforated
Vertical Perforation
Closure Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00006
Zoro #
G916181791
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 mm
Overall Width
140 mm

Details

For Use With
Item
Tamper Bands
Perforated
Vertical Perforation
Closure Type
Heat Shrink
Features
Compostable, To fit cap diameter of 1-5/8 - 2"
Pre-Printed
Compostability Symbol
Color
Clear
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Perforated Shrink Bands - 140 x 40mm Fits Cap Diameter 3 in. - 3-1/2 in. - Compostable shrink bands provide a tamper-proof seal while reducing plastic waste. These shrink bands are ideal for securing caps, lids, and closures, offering a tamper-evident solution for sauce and jelly jars, cosmetics, and more. Designed to fit around the cap and neck of your product, they shrink easily with heat application. The perforated design ensures effortless removal. With a 2 mil thickness, these bands are made from renewable materials and are pre-printed with the compost symbol for easy identification. They are compatible with heat guns, steam flow/tunnels, and infrared systems. Meeting ASTM D6400, EN13432, and ISO17088 composting standards for industrial composting environments, these shrink bands provide an eco-friendly and sustainable packaging solution.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Provides tamper-evident security for bottles and jars
  • Easy-tear perforation for clean removal
  • Works with heat guns and shrink tunnels
  • Fits a wide range of container sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.