Zoro Homepage

1.5 in. Compostable Container Stickers, 250PK

  • Mfr # LC1019

  • Zoro # G616181787


product price: $25.89
/pk 250, $0.10/ea

Key Features

Overall Length
1.5 in
Overall Width
1.5 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1019
Zoro #
G616181787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Overall Width
1.5 in

Details

Item
Adhesive Stickers
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Finish
Semi-Gloss
Features
Compostable
Label Shape
Circle
Pre-Printed
Green with white text and compostability symbol
Standards
Meets ASTM D6400 Standards for Compostability

Description

Clearly indicate compostable packaging with our 1.5 in. Circle Printed Green Compostable Seal, an eco-friendly alternative to petroleum-based stickers. Designed to prevent compost contamination, these labels ensure proper disposal for food service trays, clamshells, cups, and more. Made from white FSC-certified paper with a recyclable and compostable adhesive, they are FDA-compliant for direct food contact and meet ASTM D6400, CMA, and EN13432 composting standards. Pre-printed with in.ASTM D6400 Compliant. Compost This Container. Elevate Packaging in., these seals help reinforce sustainability efforts while maintaining packaging integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.