Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 x 1 in. Compostable Direct Thermal Barcode Labels, 25PK

  • Mfr # LC2701

  • Zoro # G116181638


product price: $19.45
/pk 25, $0.78/ea

Key Features

Width
1.5 in
Color
White
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Shape
Rectangle
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2701
Zoro #
G116181638
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Length
1 in

Details

Item
Direct Thermal Labels
Color
White
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Shape
Rectangle
Features
Compostable
Printer Compatibility
Direct Thermal Label Printer
Finish
Matte
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Direct Thermal Labels - 1.5 in. x 1 in. 1000 Labels Eliminate the need for expensive ink or toner with our Compostable Direct Thermal Labels. These eco-friendly labels are perfect for a variety of commercial and office uses, offering a simple, cost-effective solution without requiring ribbons. Made from 100% compostable materials, these direct thermal labels meet ASTM D6400 and EN13432 composting standards for industrial composting environments. These labels are designed for high-volume printing, providing an environmentally responsible option for your labeling needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.