Zoro Homepage

1.625 in. Compostable Round Labels, Blank Layflat Sheets, Sugarcane, 25PK

  • Mfr # LC3252

  • Zoro # G016181615


product price: $21.39
/pk 25, $0.86/ea

Key Features

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
Natural
Width
8.5 in
Material
Sugarcane Paper
Features
Compostable, Tree-Free Sugarcane Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC3252
Zoro #
G016181615
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
Natural
Item
Blank Labels
Material
Sugarcane Paper
Features
Compostable, Tree-Free Sugarcane Paper
Printer Compatibility
Inkjet and Laser Compatible
Finish
Matte
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 1.625 in. diameter compostable labels offer a naturally sustainable option for brands committed to plastic-free packaging. Crafted from tree-free, unbleached sugarcane paper with a compostable and recyclable adhesive, these labels showcase a warm, rustic tone with visible natural fibers-ideal for eco-conscious branding.Each sheet includes 24 labels, perfect for seal closures, small-batch product labels, and stickers. These labels are inkjet and laser compatible, and meet FDA requirements for direct food contact, making them an excellent choice for food, wellness, and retail packaging.Part of the PURE Labels collection, these labels meet ASTM D6400 and EN13432 standards for compostability in industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Tree-free paper with natural fiber texture
  • Inkjet and laser compatible
  • Clean edge for premium presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.