Zoro Homepage

1.625 in. Compostable Round Labels, Blank Layflat Sheets, White, 25PK

  • Mfr # LC0014

  • Zoro # G416181642


product price: $21.39
/pk 25, $0.86/ea

Key Features

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Width
8.5 in
Material
Paper
Standards
Meets ASTM D6400 Standards for Compostability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0014
Zoro #
G416181642
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Material
Paper
Item
Blank Labels
Standards
Meets ASTM D6400 Standards for Compostability
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Finish
Smooth Matte
Features
Compostable

Description

These 1.625 in. diameter white compostable labels provide a clean, professional finish for brands focused on sustainability. Made from FSC-certified white paper and a compostable and recyclable adhesive, they deliver excellent print clarity without plastic.Each sheet includes 24 labels, ideal for eco-friendly stickers, branding, and product closures. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them a great fit for food, health, and wellness packaging.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for industrial composting.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Bright white surface for a professional look
  • Laser compatible
  • Great for labeling jars, boxes, or flat pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.