Zoro Homepage

2 in. Compostable Round Labels, Blank Layflat Sheets, White, 25PK

  • Mfr # LC0025

  • Zoro # G616181619


product price: $21.39
/pk 25, $0.86/ea

Key Features

Color
White
Width
8.5 in
Material
Paper
Standards
Meets ASTM D6400 Standards for Compostability
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0025
Zoro #
G616181619
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Color
White
Material
Paper
Item
Blank Labels
Standards
Meets ASTM D6400 Standards for Compostability
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Smooth Matte
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Features
Compostable

Description

These 2 in. diameter white compostable labels offer a crisp, professional look while supporting your brands zero-waste goals. Made from FSC-certified white paper and featuring a compostable and recyclable adhesive, these labels provide excellent print performance without plastic.Each sheet includes 20 labels, making them ideal for stickers, seal closures, and small product labels. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them perfect for food, wellness, and personal care applications.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for compostability in industrial settings.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Bright white surface for a professional look
  • Laser compatible
  • Great for labeling jars, boxes, or flat pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.