Zoro Homepage

2 in. Compostable Square Labels, Blank Layflat Sheets, Sugarcane, 25PK

  • Mfr # LC0606

  • Zoro # G316181636


product price: $21.39
/pk 25, $0.86/ea

Key Features

Width
8.5 in
Color
Natural
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Sugarcane Paper
Printer Compatibility
Inkjet and Laser Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0606
Zoro #
G316181636
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Color
Natural
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Sugarcane Paper
Item
Blank Labels
Printer Compatibility
Inkjet and Laser Compatible
Finish
Matte
Features
Compostable, Tree-Free Sugarcane Paper
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 2 in. square compostable labels are certified compostable, offering a sustainable labeling solution without compromising quality. Crafted from unbleached, tree-free sugarcane paper with a compostable adhesive, they provide a natural look and feel that's perfect for eco-conscious brands.Each sheet includes 20 labels, ideal for product branding, seal closures, barcodes, and stickers. These labels are compatible with both inkjet and laser printers for easy customization and meet ASTM D6400 and EN13432 standards for industrial composting. Theyre also FDA-approved for direct food contact, making them a smart choice for sustainable food, wellness, and retail applications.Part of the PURE Labels collection, these labels align with Elevate Packagings mission to eliminate plastic waste and offer a high-performance, compostable alternative you can trust.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Tree-free paper with natural fiber texture
  • Inkjet and laser compatible
  • Clean edge for premium presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.