Zoro Homepage

2.375 x 1.25 in. Compostable Rectangle Labels, Blank Layflat Sheets, Clear, 25PK

  • Mfr # LC1008

  • Zoro # G316181612


product price: $21.39
/pk 25, $0.86/ea

Key Features

Color
Clear
Material
Wood-Based Bioplastic
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Width
8.5 in
Standards
Meets ASTM D6400 Standards for Compostability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1008
Zoro #
G316181612
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Item
Blank Labels
Color
Clear
Material
Wood-Based Bioplastic
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Standards
Meets ASTM D6400 Standards for Compostability
Features
Compostable
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Finish
Semi-Gloss

Description

These 2.375 x 1.25 in. clear compostable labels offer a sleek, no-label look while supporting your brands sustainability goals. Made from FSC-certified wood-based bioplastic and finished with a compostable and recyclable adhesive, these labels are also water resistant, making them ideal for premium, eco-conscious packaging.Each sheet includes 18 labels, perfect for small-batch product labels, seal closures, and minimalist branding. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers, and meet FDA requirements for direct food contact.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for industrial composting environments-delivering clear performance with a clean conscience.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Transparent "no-label look" for premium packaging
  • Laser compatible
  • Water-resistant for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.