Zoro Homepage

2.375 x 1.25 in. Compostable Rectangle Labels, Blank Layflat Sheets, Sugarcane, 25PK

  • Mfr # LC1602

  • Zoro # G016181622


product price: $21.39
/pk 25, $0.86/ea

Key Features

Color
Natural
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Sugarcane Paper
Width
8.5 in
Printer Compatibility
Inkjet and Laser Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1602
Zoro #
G016181622
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Color
Natural
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Sugarcane Paper
Item
Blank Labels
Printer Compatibility
Inkjet and Laser Compatible
Finish
Matte
Features
Compostable, Tree-Free Sugarcane Paper
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 2.375 x 1.25 in. compostable labels are certified compostable, offering a sustainable solution for eco-conscious labeling. Crafted from unbleached, tree-free sugarcane paper with a compostable and recyclable adhesive, they provide a naturally rustic look ideal for brands committed to reducing plastic waste.Each sheet includes 18 labels, perfect for small-batch product branding, seal closures, stickers, and more. These labels are compatible with both inkjet and laser printers for easy, on-demand customization. They meet FDA requirements for direct food contact, making them suitable for food, wellness, and retail applications.Part of the PURE Labels collection, these labels meet compostability standards and deliver reliable performance while supporting your sustainability goals.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Tree-free paper with natural fiber texture
  • Inkjet and laser compatible
  • Clean edge for premium presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.