Zoro Homepage

2.5 in. Compostable Round Labels, Blank Layflat Sheets, Sugarcane, 25PK

  • Mfr # LC3502

  • Zoro # G216181620


product price: $21.39
/pk 25, $0.86/ea

Key Features

Width
8.5 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Sugarcane Paper
Color
Natural
Features
Compostable, Tree-Free Sugarcane Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC3502
Zoro #
G216181620
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Item
Blank Labels
Material
Sugarcane Paper
Color
Natural
Features
Compostable, Tree-Free Sugarcane Paper
Finish
Matte
Printer Compatibility
Inkjet and Laser Compatible
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 2.5 in. diameter compostable labels offer a naturally sustainable option for brands seeking to reduce plastic waste. Crafted from tree-free, unbleached sugarcane paper with a compostable and recyclable adhesive, these labels showcase a warm, organic tone and visible natural fibers-ideal for eco-conscious packaging.Each sheet includes 12 labels, making them great for small-batch product labels, stickers, and seal closures. These labels are inkjet and laser compatible, and meet FDA requirements for direct food contact, making them perfect for food, wellness, and sustainable retail packaging.Part of the PURE Labels collection, these labels meet ASTM D6400 and EN13432 standards for compostability in industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Tree-free paper with natural fiber texture
  • Inkjet and laser compatible
  • Clean edge for premium presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.