Zoro Homepage

2.5 in. Compostable Round Labels, Blank Layflat Sheets, White, 25PK

  • Mfr # LC0016

  • Zoro # G516181634


product price: $21.39
/pk 25, $0.86/ea

Key Features

Width
8.5 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Standards
Meets ASTM D6400 Standards for Compostability
Material
Paper
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0016
Zoro #
G516181634
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Item
Blank Labels
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Standards
Meets ASTM D6400 Standards for Compostability
Material
Paper
Color
White
Features
Compostable
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Finish
Smooth Matte

Description

2.5 in. Circle. MC WHITE. 12-labels/sht. PURE Labels are certified Compostable EN13432


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Bright white surface for a professional look
  • Laser compatible
  • Great for labeling jars, boxes, or flat pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.