Zoro Homepage

2.5 in. Compostable Square Labels, Blank Layflat Sheets, Sugarcane, 25PK

  • Mfr # LC1715

  • Zoro # G416181611


product price: $21.39
/pk 25, $0.86/ea

Key Features

Width
8.5 in
Color
Natural
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Sugarcane Paper
Features
Compostable, Tree-Free Sugarcane Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1715
Zoro #
G416181611
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Color
Natural
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Item
Blank Labels
Material
Sugarcane Paper
Features
Compostable, Tree-Free Sugarcane Paper
Printer Compatibility
Inkjet and Laser Compatible
Finish
Matte
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 2.5 in. square compostable labels are designed for brands that prioritize sustainability and natural aesthetics. Made from tree-free, unbleached sugarcane paper with a compostable and recyclable adhesive, these labels feature a warm, organic tone and visible fiber texture-perfect for packaging that stands out while staying eco-friendly.Each sheet includes 12 labels, ideal for small-batch product labeling, stickers, and branding. These labels are inkjet and laser compatible, and meet FDA requirements for direct food contact, making them a safe and sustainable choice for food, wellness, and retail applications.Part of the PURE Labels collection, these labels meet ASTM D6400 and EN13432 standards for compostability in industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Tree-free paper with natural fiber texture
  • Inkjet and laser compatible
  • Clean edge for premium presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.