Zoro Homepage

2.5 x 1 in. Clear Closure Tape, 1000PK

  • Mfr # LC1011

  • Zoro # G016181783


product price: $22.79
/pk 1000, $0.02/ea

Key Features

Overall Width
2.5 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Overall Length
1 in
Color
White
Pre-Printed
Black text to indicate compostability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1011
Zoro #
G016181783
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Length
1 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Item
Adhesive Stickers
Color
White
Pre-Printed
Black text to indicate compostability
Label Shape
Rectangle
Finish
Semi-Gloss
Features
Compostable
Standards
Meets ASTM D6400 Standards for Compostability

Description

These full-sheet 8.5 in. x 11 in. white compostable labels offer a clean, professional surface for creating custom-sized labels without plastic. Crafted from FSC-certified white paper with a compostable and recyclable adhesive, they deliver high-quality print performance and sustainable impact.Each pack includes 25 full-sheet labels, perfect for product branding, stickers, and on-demand custom shapes. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them suitable for food, beauty, and wellness packaging.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for industrial composting environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.