Zoro Homepage

3 x 1 in. Compostable Tamper Seals, 250PK

  • Mfr # LC1018

  • Zoro # G316181803


product price: $25.89
/pk 250, $0.10/ea

Key Features

Overall Length
1 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Overall Width
3 in
Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1018
Zoro #
G316181803
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Width
3 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Item
Adhesive Stickers
Finish
Semi-Gloss
Features
Compostable
Pre-Printed
Green with white text and compostability symbol
Label Shape
Rectangle
Standards
Meets ASTM D6400 Standards for Compostability

Description

Ensure product security while maintaining sustainability with PURE Labels Compostable Tamper Seals. Designed for bags, trays, pouches, clamshells, and compostable food service containers, these eco-friendly seals help prevent tampering and indicate that your packaging is fully compostable. Made from white FSC-certified paper with a fully compostable adhesive, these labels are FDA-compliant for direct food contact and meet ASTM D6400, CMA, and EN13432 composting standards. Pre-printed with in.ASTM D6400 Compliant. Compostable. Elevate Packaging in., they are finished with a UV satin varnish for durability and come in convenient rolls for easy hand application. These tamper seals are the ideal solution for sustainable, secure packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.