
3.5 x 1 in. Compostable Reseal Tape, 1000PK
Mfr # LC1014
Zoro # G716181786
product price: $77.79
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Overall Length
1 in
Overall Width
3.5 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC1014
Zoro #
G716181786
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Overall Width
3.5 in
Details
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Item
Adhesive Stickers
Finish
Semi-Gloss
Features
Compostable
Pre-Printed
Green with white text to indicate compostability
Label Shape
Rectangle
Standards
Meets ASTM D6400 Standards for Compostability
Description
1 x 3.5 in. Rectangle, white and green printed clear reseal tape, 1000 labels per roll, 3 in. Core, 5.25 in. Outer Dimension. Text in white ink reads 100% COMPOSTABLE TAPE. Text in green ink reads: RESEAL ELEVATE PACKAGING PURE Labels are Certified Compostable EN12432.This item is water-resistant, not waterproof.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.