3.5 x 2.25 x 11 in. Compostable Gusseted Cellophane Bags, 100PK
- Mfr # GC2415
- Zoro # G916181654
Key Features
Specifications
Product Information
- MFR #
- GC2415
- Zoro #
- G916181654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11 in
- Thickness
- 1.2 mil
- Depth
- 2.25 in
- Width
- 3.5 in
- Inside Diameter
- 12.5 in
Details
- Item
- Cellophane Bag
- Bag Closure Type
- Open Ended
- Bag Material
- Cellophane
- Color
- Clear
- Storage Container Style
- Gusseted
- Bag Features
- Compostable
- For Use With
- Package dry foods & baked goods (such as tea, grains, and spices); Ideal for lightduty products
- Seal Type
- Heat Sealable
- Pre-Printed
- Compostability Symbol
- Standards
- Meets ASTM D6400 Standards for Compostability
Description
This pack of 100 clear 3.5 x 2.25 x 11 in. compostable cellophane bags offers an eco-friendly alternative to plastic without compromising performance. Made from sustainably sourced wood cellulose fibers, they meet ASTM D6400 and EN13432 standards and comply with California and other state regulations. These 1.2 mil high-clarity bags are FDA-approved for direct food contact, making them ideal for snacks, baked goods, and more. The heat-sealable design provides a secure closure with excellent oxygen barrier properties to help maintain freshness. These compostable bags support sustainable packaging initiatives while offering durability and functionality.
- Made from certified compostable materials to reduce waste and meet sustainability goals
- Pre-printed compostable symbol communicates sustainability and supports responsible disposal
- Ideal for dry foods, small goods, and apparel
- Moisture- and oil-resistant; heat sealable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.