Zoro Homepage

3.75 x 1.25 in. Compostable Rectangle Labels, Blank Layflat Sheets, White, 25PK

  • Mfr # LC0002

  • Zoro # G716181618


product price: $21.39
/pk 25, $0.86/ea

Key Features

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Material
Paper
Width
8.5 in
Standards
Meets ASTM D6400 Standards for Compostability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0002
Zoro #
G716181618
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Color
White
Material
Paper
Standards
Meets ASTM D6400 Standards for Compostability
Item
Blank Labels
Finish
Smooth Matte
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Features
Compostable

Description

These 3.75 x 1.25 in. white compostable labels provide a crisp, professional finish for brands looking to replace plastic labels with sustainable alternatives. Crafted from FSC-certified white paper and a compostable and recyclable adhesive, these labels offer excellent print quality while supporting your zero-waste goals.Each sheet includes 12 labels, ideal for stickers, product branding, and eco-friendly packaging. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them suitable for food, beauty, and wellness industries.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for industrial composting.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Bright white surface for a professional look
  • Laser compatible
  • Great for labeling jars, boxes, or flat pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.