Zoro Homepage

3.75 x 2 in. Compostable Rectangle Labels, Blank Layflat Sheets, White, 25PK

  • Mfr # LC0006

  • Zoro # G616181633


product price: $21.39
/pk 25, $0.86/ea

Key Features

Standards
Meets ASTM D6400 Standards for Compostability
Color
White
Width
8.5 in
Material
Paper
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0006
Zoro #
G616181633
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Standards
Meets ASTM D6400 Standards for Compostability
Color
White
Item
Blank Labels
Material
Paper
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Smooth Matte
Features
Compostable
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)

Description

These 3.75 x 2 in. white compostable labels provide a polished, professional finish for sustainable packaging. Crafted from FSC-certified white paper and paired with a compostable and recyclable adhesive, theyre ideal for brands looking to maintain clean design while reducing environmental impact.Each sheet includes 8 labels, perfect for product labeling, stickers, and custom branding. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them well-suited for food and wellness packaging.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for industrial composting.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Bright white surface for a professional look
  • Laser compatible
  • Great for labeling jars, boxes, or flat pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.