Zoro Homepage

38 x 30mm, 2 mil Compostable Shrink Bands, 250PK

  • Mfr # E00001

  • Zoro # G416181772


product price: $11.39
/pk 250, $0.05/ea

Key Features

Overall Length
30 mm
For Use With
Food & beverage packaging (jars, bottles, containers), cosmetics & personal care products (lotions, creams, balms, serums, essential oils), nutraceuticals & supplements (pill bottles, powders, liquids), household cleaners & concentrates (reusable/refillable bottles), cannabis & CBD products (tinctures, jars, pre-rolls), pet products (treats, supplements, grooming items), zero-waste or refill programs, small-batch or artisanal brands.
Overall Width
38 mm
Printer Compatibility
Inkjet and Laser Compatible
Label Material
Sugarcane Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00001
Zoro #
G416181772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 mm
Overall Width
38 mm

Details

For Use With
Food & beverage packaging (jars, bottles, containers), cosmetics & personal care products (lotions, creams, balms, serums, essential oils), nutraceuticals & supplements (pill bottles, powders, liquids), household cleaners & concentrates (reusable/refillable bottles), cannabis & CBD products (tinctures, jars, pre-rolls), pet products (treats, supplements, grooming items), zero-waste or refill programs, small-batch or artisanal brands.
Printer Compatibility
Inkjet and Laser Compatible
Item
Tamper Bands
Label Material
Sugarcane Paper
Color
Clear
Finish
Matte
Closure Type
Heat Shrink
Features
Compostable, Tree-Free Sugarcane Paper
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Perforated Shrink Bands - 38 x 30mm Fits Cap Diameter 1/2 in. - 7/8 in. - Compostable shrink bands provide a tamper-proof seal without contributing to plastic waste. Perfect for securing caps, lids, and closures, these shrink bands are designed to offer tamper-evident packaging for a wide range of products, including dropper bottles, beverages, pharmaceuticals, and more. The bands fit around the cap and neck of your product, shrinking tightly when heat is applied. Featuring perforations for easy removal, these bands are made from renewable materials and are pre-printed with the compost symbol for easy identification. They are compatible with heat guns, steam flow/tunnels, and infrared systems. With a 2 mil thickness, these shrink bands meet ASTM D6400, EN13432, and ISO17088 composting standards for industrial composting environments, ensuring an environmentally friendly solution.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Provides tamper-evident security for bottles and jars
  • Easy-tear perforation for clean removal
  • Works with heat guns and shrink tunnels
  • Fits a wide range of container sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.