Zoro Homepage

4 x 2 in. Compostable Shipping Labels, Blank Layflat Sheets, Clear, 25PK

  • Mfr # LC1039

  • Zoro # G216181798


product price: $26.75
/pk 25, $1.07/ea

Key Features

Material
Wood-Based Bioplastic
Width
8.5 in
Color
Clear
Printer Series Compatability
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1039
Zoro #
G216181798
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Item
Blank Labels
Material
Wood-Based Bioplastic
Color
Clear
Printer Series Compatability
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Standards
Meets ASTM D6400 Standards for Compostability
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Semi-Gloss
Features
Compostable

Description

These 4 x 2 in. clear compostable labels provide a sleek, no-label look for packaging that stands out while staying sustainable. Made from FSC-certified wood-based bioplastic, these labels are water resistant and paired with a compostable and recyclable adhesive for clean, functional performance.Each sheet includes 10 labels, ideal for product branding, shipping, or seal closures where clarity and elegance matter. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Transparent "no-label look" for premium packaging
  • Laser compatible
  • Water-resistant for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.