Zoro Homepage

4 x 2 in. Compostable Shipping Labels, Blank Layflat Sheets, Sugarcane, 25PK

  • Mfr # LC1252

  • Zoro # G916181807


product price: $28.49
/pk 25, $1.14/ea

Key Features

Material
Sugarcane Paper
Width
8.5 in
Color
Natural
Printer Series Compatability
Inkjet and Laser Compatible
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1252
Zoro #
G916181807
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Item
Blank Labels
Material
Sugarcane Paper
Color
Natural
Printer Series Compatability
Inkjet and Laser Compatible
Finish
Matte
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Features
Compostable, Tree-Free Sugarcane Paper
Standards
Meets ASTM D6400 Standards for Compostability

Description

These 4 x 2 in. compostable labels are designed to support brands committed to sustainability. Made from tree-free, unbleached sugarcane paper with a compostable and recyclable adhesive, they feature a natural tone and fiber texture that reinforces an authentic, eco-friendly presentation.Each sheet includes 10 labels, perfect for small-batch product packaging, shipping labels, stickers, and more. These labels are inkjet and laser compatible, and meet FDA requirements for direct food contact, making them suitable for food, wellness, and retail products.Part of the PURE Labels collection, these labels meet ASTM D6400 and EN13432 standards for industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Tree-free paper with natural fiber texture
  • Inkjet and laser compatible
  • Clean edge for premium presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.