Zoro Homepage

4 x 2 in. Compostable Shipping Labels, Blank Layflat Sheets, White, 25PK

  • Mfr # LC0003

  • Zoro # G016181776


product price: $21.39
/pk 25, $0.86/ea

Key Features

Material
Paper
Width
8.5 in
Printer Series Compatability
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Length
11 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0003
Zoro #
G016181776
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Item
Blank Labels
Material
Paper
Printer Series Compatability
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Color
White
Standards
Meets ASTM D6400 Standards for Compostability
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Features
Compostable
Finish
Smooth Matte

Description

These 4 x 2 in. white compostable labels offer a clean, professional appearance for sustainable packaging. Crafted from FSC-certified white paper and finished with a compostable and recyclable adhesive, theyre an ideal plastic-free option for high-quality printing needs.Each sheet includes 10 labels, great for shipping, stickers, product labeling, and more. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them a great fit for food, wellness, and e-commerce applications.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for compostability in industrial settings.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Bright white surface for a professional look
  • Laser compatible
  • Great for labeling jars, boxes, or flat pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.