4 x 2.75 x 11 in. Compostable Gusseted Cellophane Bags, 100PK

  • Mfr # GC2819

  • Zoro # G716181649


product price: $25.39
/pk 100, $0.25/ea

Key Features

Bag Features
Compostable
Depth
2.75 in
Bag Material
Cellophane
Color
Clear
Thickness
1.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC2819
Zoro #
G716181649
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.75 in
Thickness
1.2 mil
Width
4 in
Height
11 in
Inside Diameter
12.5 in

Details

Bag Features
Compostable
Bag Material
Cellophane
Color
Clear
Item
Cellophane Bag
Bag Closure Type
Open Ended
Storage Container Style
Gusseted
Pre-Printed
Compostability Symbol
For Use With
Package dry foods & baked goods (such as tea, grains, and spices); Ideal for lightduty products
Seal Type
Heat Sealable
Standards
Meets ASTM D6400 Standards for Compostability

Description

This pack of 100 clear 4 x 2.75 x 11 in. compostable cellophane bags offers an eco-friendly alternative to plastic without compromising performance. Made from sustainably sourced wood cellulose fibers, they meet ASTM D6400 and EN13432 standards and comply with California and other state regulations. These 1.2 mil high-clarity bags are FDA-approved for direct food contact, making them ideal for snacks, baked goods, and more. The heat-sealable design provides a secure closure with excellent oxygen barrier properties to help maintain freshness. These compostable bags support sustainable packaging initiatives while offering durability and functionality.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Ideal for dry foods, small goods, and apparel
  • Moisture- and oil-resistant; heat sealable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.