Shop ELEVATE PACKAGING
See all product information
Create Account
4 x 6 in. Compostable Direct Thermal Shipping Labels, 1 Roll/200 Labels
- Mfr # LC2342
- Zoro # G724969635
product price:Â
$
36.39
/ea
Key Features
Application
Shipping and postage labels
Width
4 in
Includes
1 roll / 200 labels
Shape
Rectangle
Labels per Roll
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC2342
- Zoro #
- G724969635
- UPC #
- -
- Country of Origin
- United States
- Application
- Shipping and postage labels
- Includes
- 1 roll / 200 labels
- Shape
- Rectangle
- Labels per Roll
- 200
- Material
- Compostable direct thermal label material
- Standards
- ASTM D6400; EN 13432
- Item
- Direct Thermal Labels
- Color
- White
Dimensions
- Width
- 4 in
- Length
- 6 in
Description
Compostable direct thermal shipping labels sized 4 x 6 in. Each EA is one roll containing 200 labels on a 1 in core. Designed for postage printed through Stamps.com, Etsy, USPS, Shopify and similar services. Compatible with Dymo LabelWriter 4XL, Seiko and Costar direct thermal printers; no ink, toner or ribbon is required. White matte labels meet ASTM D6400 and EN 13432 industrial composting standards. The facestock and adhesive are compostable; the backing liner is not compostable.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.