Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 in. Compostable Rectangle Direct Thermal Shipping Labels, 25PK

  • Mfr # LC2342

  • Zoro # G616181770


product price: $36.39
/pk 25, $1.46/ea

Key Features

Width
4 in
Shape
Rectangle
Color
White
Printer Series Compatability
Direct Thermal Label Printer
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2342
Zoro #
G616181770
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
6 in

Details

Item
Direct Thermal Labels
Shape
Rectangle
Color
White
Printer Series Compatability
Direct Thermal Label Printer
Features
Compostable
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Finish
Matte
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Direct Thermal Shipping Labels - 4 in. x 6 in. 200 Labels. Create a fully compostable shipping solution with PURE Labels Compostable Direct Thermal Shipping Labels. These 4 in. x 6 in. labels are perfect for printing postage through services like Stamps.com, Etsy, USPS, Shopify, and more-no expensive toner or ink needed. Compatible with Costar Label Printers, Seiko, and Dymo LabelWriter 4XL, they are ideal for printing directly from your label printer. These direct thermal labels are 100% compostable and meet ASTM D6400 and EN13432 standards for industrial composting environments. A cost-effective and eco-friendly alternative, these labels require no ribbons for printing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.