Zoro Homepage

4.75 in. x 1.8 in. Compostable Hygiene Liners, 250PK

  • Mfr # LC1102

  • Zoro # G116181782


product price: $41.99
/pk 250, $0.17/ea

Key Features

Overall Width
4.74 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
BioPlastic
Overall Length
1.8 in
Pre-Printed
Black text and green compostability symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1102
Zoro #
G116181782
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.74 in
Overall Length
1.8 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
BioPlastic
Pre-Printed
Black text and green compostability symbol
Finish
Semi-Gloss
Item
Hygiene Liners
Features
Compostable
Label Shape
Hourglass
Color
Clear
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Hourglass Hygiene Liners - 4.75 in. x 1.8 in.. Protect swimwear and lingerie with our compostable hygiene liners, designed to provide reliable coverage without leaving stains or adhesive residue on garments. Made with a fully compostable adhesive and a compostable water-resistant film, these sustainable liners offer an eco-friendly alternative for fashion brands committed to reducing plastic waste. Pre-printed in compostable black and green ink, they are available in rolls of 1,000 or 250 liners for easy application. Certified to ASTM D6400 and EN13432 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.