Zoro Homepage

68 x 30mm, 2 mil Compostable Shrink Bands, 250PK

  • Mfr # E00003

  • Zoro # G016181790


product price: $12.99
/pk 250, $0.05/ea

Key Features

Overall Width
68 mm
For Use With
Overall Length
30 mm
Pre-Printed
Compostability Symbol
Features
Compostable, To fit cap diameter of 1/2 - 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00003
Zoro #
G016181790
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
68 mm
Overall Length
30 mm

Details

For Use With
Pre-Printed
Compostability Symbol
Features
Compostable, To fit cap diameter of 1/2 - 7/8"
Closure Type
Heat Shrink
Perforated
Vertical Perforation
Item
Tamper Bands
Color
Clear
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Perforated Shrink Bands - 68 x 30mm Fits Cap Diameter 1 in. - 1-5/8 in. Compostable shrink bands provide a tamper-proof seal without contributing to plastic waste. These shrink bands are ideal for securing caps, lids, and closures, offering tamper-evident packaging for sauce bottles, dropper bottles, beverages, cosmetics, and more. Designed to fit around the cap and neck of your product, simply apply heat to shrink. The perforated design allows for easy removal. With a 2 mil thickness, these bands are made from renewable materials and are pre-printed with the compost symbol for easy identification. They are compatible with heat guns, steam flow/tunnels, and infrared systems. These shrink bands meet ASTM D6400, EN13432, and ISO17088 composting standards for industrial composting environments, providing a sustainable and eco-friendly packaging solution.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Provides tamper-evident security for bottles and jars
  • Easy-tear perforation for clean removal
  • Works with heat guns and shrink tunnels
  • Fits a wide range of container sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.