
8.5 x 11 in. Compostable Full Sheet Labels, Blan Layflat Sheets, White, 25PK
Mfr # LC0011
Zoro # G916181630
product price: $21.39
/pk 25, $0.86/eaKey Features
Standards
Meets ASTM D6400 Standards for Compostability
Color
White
Width
8.5 in
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC0011
Zoro #
G916181630
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Length
11 in
Details
Item
Blank Labels
Standards
Meets ASTM D6400 Standards for Compostability
Color
White
For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Material
Paper
Features
Compostable
Finish
Smooth Matte
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Description
8.5 in. x 11 in. Rectangle. MC WHITE. Full Sheet. 1-label/sht. PURE Labels are certified Compostable EN13432
- Made from certified compostable materials to reduce waste and meet sustainability goals
- Print your own compostable labels in-house for easy, sustainable customization
- Bright white surface for a professional look
- Laser compatible
- Great for labeling jars, boxes, or flat pouches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.