Zoro Homepage

8.5 x 11 in. Compostable Full Sheet Labels, Blank Layflat Sheets, Clear, 25PK

  • Mfr # LC1029

  • Zoro # G516181627


product price: $26.75
/pk 25, $1.07/ea

Key Features

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Width
8.5 in
Color
Clear
Material
Wood-Based Bioplastic
Standards
Meets ASTM D6400 Standards for Compostability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1029
Zoro #
G516181627
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

For Use With
Great for labeling compostable food containers, jars, boxes, or flat pouches
Item
Blank Labels
Color
Clear
Material
Wood-Based Bioplastic
Standards
Meets ASTM D6400 Standards for Compostability
Printer Compatibility
Laser Compatible (not Inkjet, LED, or HP LaserJet)
Features
Compostable
Finish
Semi-Gloss

Description

These full-sheet 8.5 in. x 11 in. clear compostable labels are perfect for creating custom, transparent label shapes with a clean, no-label look. Made from FSC-certified wood-based bioplastic, these labels are water resistant and paired with a compostable and recyclable adhesive, making them a smart, plastic-free solution for premium packaging.Each pack includes 25 full-sheet labels, ideal for stickers, product branding, or custom-cut designs. These labels are laser compatible not suitable for LED, HP LaserJet, or inkjet printers and meet FDA requirements for direct food contact, making them suitable for food, personal care, and eco-friendly retail.Part of the PURE Labels collection, these labels are CMA-certified and meet ASTM D6400 and EN13432 standards for compostability in industrial composting environments.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Print your own compostable labels in-house for easy, sustainable customization
  • Transparent "no-label look" for premium packaging
  • Laser compatible
  • Water-resistant for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.