Zoro Homepage

8oz Kraft Compostable Stand Up Pouch, 100PK

  • Mfr # HC0800

  • Zoro # G716181762


product price: $70.65
/pk 100, $0.71/ea

Key Features

Width
6 in
Capacity
8 oz
Bag Material
Kraft Laminated Film
Depth
3 in
Bag Features
Compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC0800
Zoro #
G716181762
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Depth
3 in
Height
8.25 in
Thickness
3.5 mil

Details

Capacity
8 oz
Bag Material
Kraft Laminated Film
Bag Features
Compostable
Bag Closure Type
Reclosable Zipper
Storage Container Style
Stand Up
Item
Stand Up Pouch
Color
Brown
For Use With
Perfect for packaging dry foods, health products, subscriptions and refills, as well as non-food items
Seal Type
Heat Sealable and Vacuum Sealable
Pre-Printed
Compostability Symbol
Standards
Meets ASTM D6400 Standards for Compostability

Description

The 8oz compostable kraft stand-up pouch is designed to provide product protection and barrier performance as part of a sustainable packaging solution. Featuring a reclosable zipper and EZ-tear notch for easy opening, it provides convenience while supporting a zero-waste future. Made from materials that comply with ASTM D6400 and EN13432 standards, this pouch meets FDA requirements for direct food contact. These compostable pouches help eliminate plastic waste while delivering the high performance your products need. Whether for coffee, cannabis, specialty foods, or e-commerce, our pouches protect your products while aligning with your sustainability goals.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Freestanding design for retail shelf appeal
  • Resealable zipper locks in freshness
  • Heat sealable and vacuum seal compatible
  • Excellent barrier for moisture and oxygen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.