Zoro Homepage

Compostable Packing Tape, 2 in. x 87 Yard, 6PK

  • Mfr # E00007

  • Zoro # G016181806


product price: $41.15
/pk 6, $6.86/ea

Key Features

For Use With
Strong adhesion for boxes, bags, and bundles
Material
BioFilm
Tape Color
Clear
Features
Compostable, To fit cap diameter of 2-1/4 - 2-7/8"
Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00007
Zoro #
G016181806
UPC #
-
Country of Origin
Germany

Dimensions

Tape Width
2 in
Tape Length
87 yd

Details

For Use With
Strong adhesion for boxes, bags, and bundles
Item
Packing Tape
Material
BioFilm
Tape Color
Clear
Features
Compostable, To fit cap diameter of 2-1/4 - 2-7/8"
Closure Type
Heat Shrink
Pre-Printed
Compostability Symbol
Perforated
Vertical Perforation
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Packaging Tape - 2 in. x 87ydElevate Packaging's compostable packaging tape provides a sustainable and secure solution for sealing shipments, closing boxes, and bundling compostable bags, produce, or flowers. Designed for versatility, this tape is compatible with most standard tape guns and tabletop dispensers, yet can also be torn by hand for easy application.Pre-printed with a compostable mark for clear identification, the translucent print allows minimal branding interference. With excellent immediate tack and strong adhesion to various surfaces, this tape ensures reliable sealing. It features a 3 in. core to fit most tape guns, an easy unwind for smooth application, and a durable 1.8 mil thickness with an 18.4 lbs per inch tensile strength.Made from compostable films, adhesives, and printing materials, this tape meets ASTM D6400 and EN13432 standards for industrial composting, providing an eco-friendly alternative to traditional plastic tape.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Strong adhesion for boxes, bags, and bundles
  • Easy to tear by hand or use with standard dispensers
  • Excellent tack on a variety of surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.