Zoro Homepage

Foodservice Gloves, BioPoly, Powder-Free, 100 PK, Natural

  • Mfr # E00021

  • Zoro # G516181771


product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30

Key Features

Color
Natural
Material
BioPoly
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Features
Compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00021
Zoro #
G516181771
UPC #
-
Country of Origin
China

Details

Item
Foodservice Gloves
Color
Natural
Material
BioPoly
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Features
Compostable
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Foodservice Gloves - Large 100 Gloves per BoxElevate Packagings Compostable Foodservice Gloves offer the perfect balance of durability, comfort, and sustainability. Designed as an eco-friendly alternative to traditional latex or vinyl gloves, these powder-free, BPA-free, and latex-free gloves are food-grade and safe for direct contact, meeting FDA requirements for food handling.Ideal for commercial kitchens, delis, food trucks, catering, and home use, these gloves provide professional-grade hygiene and protection while helping reduce plastic waste. With a 0.7 mil thickness, they are flexible and lightweight for all-day wear, and pre-printed with compostable markings for easy identification.Each box contains 100 gloves, and both the film and packaging meet composting standards for industrial and home composting environments, certified under ASTM D6400.Take a step toward a greener future-one pair of gloves at a time.


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • Durable, flexible, and powder-free
  • Food-safe and BPA-free
  • Comfortable for extended use
  • Great for food service, delis, and home use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.