Zoro Homepage

Pallet Stretch Wrap, 18 in W x 1500 ft L, Translucent Green

  • Mfr # E00010

  • Zoro # G516181801


product price: $91.59
/pk 2, $45.80/ea
Free Shipping & Returns

Key Features

Length
1500 ft
Material
BioPoly Blend
Thickness
80 gauge
Color
Translucent Green
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00010
Zoro #
G516181801
UPC #
-
Country of Origin
China

Dimensions

Length
1500 ft
Thickness
80 gauge
Width
18 in

Details

Item
Pallet Stretch Wrap
Material
BioPoly Blend
Color
Translucent Green
For Use With
Suitable for hand and machine application
Standards
Meets ASTM D6400 Standards for Compostability

Description

Compostable Pallet Stretch Wrap - 18 in. x 1500', 80 Gauge 2-Rolls/BoxElevate your shipping and warehouse operations with Elevate Packagings Compostable Pallet Stretch Wrap, a breakthrough in sustainable packaging. This green-tinted stretch film offers exceptional performance while eliminating plastic waste, making it an ideal choice for eco-conscious businesses.Each box includes two rolls of 18 in. x 1500' wrap, with an 80-gauge thickness for reliable strength and load stability. The green tint clearly communicates compostability, while the high clarity allows for easy barcode scanning and product visibility. Designed with a 3 in. core, this film is suitable for hand wrapping or use with fully or semi-automatic machines. It features excellent cling and self-stick performance-no adhesives or glue required.Made from compostable materials and certified to ASTM D6400 and EN13432 standards, this stretch wrap is a powerful step toward eliminating plastic from your shipping process


  • Made from certified compostable materials to reduce waste and meet sustainability goals
  • Pre-printed compostable symbol communicates sustainability and supports responsible disposal
  • High cling and strength with no adhesives
  • Suitable for hand and machine application
  • Green tint helps with identification
  • Maintains visibility of labels and barcodes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.