Tourniquet Case, Plastic, 2 1/2 in L, 2 in W, Black, Shirt Shield

  • Mfr # 80-0944

  • Zoro # G4588815


product price:  $57.49
/ea

Key Features

Color
Black
Material
Plastic
Includes
Shirt Shield
Length
2 1/2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-0944
Zoro #
G4588815
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
2 in
Overall Width
2 in
Overall Length
2 1/2 in
Height
6 in

Details

Item
Tourniquet Case
Color
Black
Material
Plastic
Includes
Shirt Shield
Features
Shirt Shield
Product Type
Tourniquet Case

Description

Tourniquet Case,Black,2 1/2" L,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.