2152 sq. ft. H13 HEPA True Personal Console Air Purifier in Whites, 99.97% Cleaner, 235 CFM

  • Mfr # IR-KXY550H

  • Zoro # G615402326


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
18.743 in
Width
10.43 in
Voltage
115 V
CADR Rating
400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-KXY550H
Zoro #
G615402326
UPC #
130766483011
Country of Origin
China

Dimensions

Length
18.743 in
Width
10.43 in
Depth
10.43 in

Details

Item
Air Purifier
Color
White
Voltage
115 V
CADR Rating
400
Filter Rating
HEPA - True
Application
Whole House
Coverage
2152sq. ft
Features
Automatic Shutoff, Timer
Finish
White

Description

Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air. To know that cleaner, healthier air is powerful it can transform the way we feel, think, work and play. Improve our life quality and health. Even indoors, we still have to prevent outdoor air pollution, especially the culprit of air pollution - particle pollution, will also spread indoors. Considering that there are many family members and a large living area, your family deserves this household air purifier with low noise, high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family.


  • Double side air intake - high efficiency HEPA air filter this pet air purifiers for home large room is designed with double air intakes compared with the single air intake design, HEPA air purifiers large room has double purification effect in the same time, greatly improving the purification speed for dust remove card it is up to 400(cu. m/H) it can refresh air per hour for a room as large as 2152 sq. ft. / 200 sq. m turn on the high-efficiency air purifiers for pets, so that you can enjoy comfortable air environment all the time
  • High performance - enjoy fresh air in 12-minutes with the true HEPA filter air purifier featuring vortex air technology, double air intake and CADR of 235-cfm/400 cu. m/H (clean air delivery rate), large capacity air purifiers can purify air of a 2,152 sq. ft. space once in 1-hour
  • Higher the CADR of an air purifier for dorm room the larger its purification area completely refresh the air 2 x per hour in a 1076 sq. ft. room, completely refresh the air 5 x per hour in a 322 sq. ft. room
  • Fresh your home - high efficiency HEPA air filter: equipped with h13 true HEPA filter and high-efficiency double side air inlet purification system, our h13 HEPA filter adopts multiple stack filtration technology, which HEPA air purifiers large room can effectively remove 99.97% of as small as 0.3 mic in the air, such as dust, smoke, pollen, hair and odor
  • 4 fan speeds and auto mode - the large room air purifiers are 3 adjustable fan speeds, which are 1/2/3/a you can select the fan speed according to the air quality the room purifiers for home large room higher the fan speed the faster the cleaning if you don't know how to adjust the fan speed, you can turn on the auto mode, which can help you select the appropriate fan speed
  • Ultra quiet and 4 timers - bedroom air purifier for smoke works at very low noise level (≤15 dB) at 1 speed and in sleep mode you can also turn on the timer mode when you sleep or go out, which are 1-hour/2-hour/4-hour/8-hour the ultra-quiet air purifier's LED panel light also turns off automatically, allowing your family to enjoy the fresh air in sweet dreams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.