ASK125 Adapter Kit for XD-125 Dehumidifier
- Mfr # ASK125
- Zoro # G002452255
product price:Â
$
148.50
/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
18.1 in
Width
18.1 in
Depth
3.3 in
Material
Roto-Mold PE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASK125
- Zoro #
- G002452255
- UPC #
- 848025053102
- Country of Origin
- China
Dimensions
- Length
- 18.1 in
- Width
- 18.1 in
- Depth
- 3.3 in
Details
- Color
- Blue
- Material
- Roto-Mold PE
Description
Adapter Kit for XPOWER XD-125 Commercial Dehumidifier
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.