This item is Discontinued.

Elexnux 7,800 BTU DOE 7, 00 Sq. Ft. Portable Air Conditioner Cools and 1100W Heater with Remote in Blue IR-KYR35A1

7,800 BTU DOE 7, 00 Sq. Ft. Portable Air Conditioner Cools and 1100W Heater with Remote in Blue (Discontinued)

  • Mfr # IR-KYR35A1
  • Zoro # G315402329
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-KYR35A1
Zoro #
G315402329
UPC #
130766483059
Country of Origin
China

Dimensions

Width
14.21 in
Depth
13 in

Details

Item
Air Conditioner
BtuH Cooling
12,000 BTU
Voltage
115 V
BtuH Heating
11,000 BTU
Control Type
Digital
BtuH Cooling - DOE SACC
7,800 BTU
Type
HEPA Filter

Description

Are you still looking for a high-priced air conditioner and 1100W heater function for your rental property. The installation fee may be higher than the air conditioner itself. There is no need to install an air conditioner in a small room. Why not prepare a portable air conditioner for each room that can be easily moved and has multiple environmental processing functions It combines cooling, HEAT dehumidification and air supply into one, meeting your needs at different times throughout the year. And it is easy to install, no need to drill holes in the wall for it. At the same time, it has the function of transporting negative ions, taking care of the health of you and your family.


  • Powerful 1100W portable HEATER, after window kit and exhaust pipe installed, allows this space heater to heat up quickly, The 180° wide-angle oscillation, boosts heating coverage by 20%, which helps distribute the warm air more evenly towards the room's corners, suitable for warming up spaces in the home including bedrooms, basements, garages, living rooms, and can also be used in offices, dorms, hot yoga studios, etc
  • The touchscreen is placed on top of the heater for easier reach. You can set the temperature to a maxi of 90°F, which will feel comfortable in the winter without being too dry. There are temperature sensors on the back of the machine, and AUTO mode automatically adjusts the heating level to reach the temperature you want, providing precise and comfortable warmth.
  • Highly efficient with a highly efficient compressor this powerful air conditioner is the perfect addition to any room, providing cool air to a 700 sq. ft. space and hot air to a 600 sq. ft. space, giving you a wonderful feeling in both hot and cold weather in addition, you can maintain temperatures between 61°F (16°C) and 86°F (30°C) with a variety of controls this happens to be the more comfortable temperature range for the human body in different seasons
  • Powerful function to meet your different needs our machine has 4 personalized function modes for you to choose from - cooling, heater, dehumidify and air supply it also has a built-in temperature sensor that automatically adjusts the compressor operation according to the current temperature environment to reduce energy consumption in addition, the machine has an upper drain hole and a lower drain plug for continuous drainage and manual drainage
  • Super convenient to drain no more frequent empting of bucket or pan for condensate, not only does this cooler have a inner water tank, but also it can be drained through 2 drain holes for cooling, heating and dehumidification modes, after the drainage pipe is connected to the upper drain hose, it can drain water for cooling and heater mode, and the lower drain hose can discharge condensate for dehumidification function, more convenient to use, peace of mind
  • Advantage in low noise there is no special sleep mode, but through intelligent detection and wind speed regulation, it can accompany you to spend a comfortable home life 24 hours a day throughout the year, when you rest on the sofa or bed, adjust the wind speed to low, the decibel value of the machine is about 50dB, when the wind speed is adjusted to run at high speed, the decibel level will increase by 6dB, don't worry too much, it will not affect your ability to concentrate on your own business

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.